GROHE

Kensington® Valve Cover Kit in Polished Chrome

Part #G47343550  |  Item #1114607  |  Manufacturer Part #47343550

$ 95.76 EACH

Length:

6 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  2596
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Conversion kit for older shower valves to work with new GROHE trims

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Kensington®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

IAPMO Listed: No

Length: 6 in