0 items

Grohe K4® Kitchen Faucet with Single Lever Handle

G32071

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height of 9-1/2"
  • Faucet height of 12-15/16"
  • Faucet reach of 9-1/2"
  • GROHE SilkMove®
  • Locking dual spray control (regular flow/spray)
  • Single lever handle
  • Solid brass body (000, DC0)
  • SpeedClean® anti-lime system
  • Stainless steel flex lines
  • Variable handle positioning

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
K4®
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/2 in
Spout Reach
9-1/8 in
Spout Type
Pull-Out
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday