Hand Spray in Bone

You last purchased this on
 
GROHE

Ladylux™ Hand Spray in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™ Hand Spray in Bone

  • Fast #
  • Part #G46298WA0
  • Item #1919352
  • Manufacturer Part #46298WA0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Ladylux Plus/Alira/Europlus II pull-out kitchen faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Ladylux™
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
5-15/16 in
EPA Compliant:
No
Faucet Part Type:
Hand Spray
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
Yes
Length:
5-15/16 in
Material:
Plastic
NSF Certified:
No
Size:
5-15/16 in x 2-3/16 in
WaterSense Labeled:
No
Width:
2-3/16 in