Hand Spray in White
Ladylux™ Hand Spray in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2603-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Ladylux pull-out kitchen faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Ladylux™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No