Hand Spray in Black

You last purchased this on
 
GROHE

Ladylux™ Plus Hand Spray in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™ Plus Hand Spray in Black

  • Fast #
  • Part #G46298K00
  • Item #542350
  • Manufacturer Part #46298K00
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Ladylux Plus/Alira/Europlus II pull-out kitchen faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
Single Lever Sink Mixer
Built-In Grinder:
No
Collection:
Ladylux™ Plus
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-15/16 in
EPA Compliant:
No
Faucet Part Type:
Side Spray
Flow Rate:
2.2 gpm
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
5-15/16 in
Material:
Plastic
NSF Certified:
Yes
Size:
5-15/16 in x 2-3/16 in
WaterSense Labeled:
No
Width:
2-3/16 in