Pull Out Spray Soft Black
Ladylux™ Plus Pull Out Spray Soft Black
Frequently Purchased Together
Product Details
- For Ladylux Plus/Alira/Europlus II pull-out kitchen faucets
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ladylux™ Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Soft Black
- Depth:
- 5-15/16 in
- Faucet Part Type:
- Spray Head
- Fits Brand:
- Grohe
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-15/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Spray Head
- Width:
- 2-3/16 in