GROHE
Ladylux™ Pull-Out Spray in Almond-Bone
Part #G46050W00 | Item #235640 | Manufacturer Part #46050W00
Product Details
- For Ladylux pull-out kitchen faucets
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Ladylux™
Color Finish: Bone
Color Finish Category: Neutrals
EPA Compliant: No
Faucet Part Type: Spray Head
Flow Rate: 2.2 gpm
GSA Approved: No
IAPMO Listed: No
Length: 152 in
NSF Certified: No
WaterSense Labeled: No