Quick Coupling in Black
Ladylux™ Quick Coupling in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6069-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For kitchen pull-out faucet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ladylux™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- Faucet Part Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No