Single Handle Pull Down Kitchen Faucet in Chrome
Zedra Single Handle Pull Down Kitchen Faucet in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sleek, contemporary design with triple-function spray head
- GROHE Magnetic Docking for secure docking of spray head
- Touch technology turns water on and off with a tap of the wrist
- Forward rotating lever will not interfere with backsplash
- Pause button to stop the flow of water
- Control water flow manually with lever handle
- Easily switch between sprays with toggle on spray head; hold shower spray button for blade spray
- Spray head features stream, shower and powerful blade spray patterns
- Full 360° swivel for maximum versatility and sink coverage; Speed Clean nozzles wipe clean with your fingertip;GROHE StarLight coating maintains a durable, lustrous finish;GROHE SilkMove ensures smooth, effortless handle operation; Lifetime limited warranty
- Ceramic disc valve for a lifetime of drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/8 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 8-291/500 in
- Spout Swivel:
- 360°