Single Handle Pull Out Kitchen Faucet in SuperSteel
Zedra Single Handle Pull Out Kitchen Faucet in SuperSteel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-function spray head with stream and shower spray functions
- GROHE Magnetic Docking for secure docking of spray head
- Sleek, angular design with essential features
- Speed Clean nozzles wipe clean with your fingertip
- Ceramic disc valve for a lifetime of drip-free performance
- Full 360° swivel for maximum versatility and sink coverage
- Forward rotating lever will not interfere with backsplash
- Easily switch between sprays with button on spray head
- GROHE SilkMove ensures smooth, effortless handle operation; Lifetime limited warranty
- GROHE StarLight coating maintains a durable, lustrous finish
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel
- Depth:
- 8-1/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-15/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11-14/16 in
- Spout Swivel:
- 360°
- Spray Type:
- Regular, Shower Spray