Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
GROHE

Zedra Single Handle Pull Out Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Zedra Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #G31559002
  • Item #8355791
  • Manufacturer Part #31559002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 14 9 ?16" Faucet height
  • 12 1?2" Aerator height
  • GROHE StarLight®
  • 140° Swivel radius
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • Temperature adjustment by turning of mixing valve on body
  • GROHE Magnetic Docking guarantees easy retraction and smooth docking of the spray head back to the starting position
  • 7 13 ?16" Faucet reach
  • GROHE QuickFix® rapid installation system; Pull-out laminar spray;1.75gpm;CALGreen compliant
  • Stainless steel flex lines
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zedra
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spray Type:
Laminar