Single Handle Pull Out Kitchen Faucet in SuperSteel
Zedra Single Handle Pull Out Kitchen Faucet in SuperSteel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 9 ?16" Faucet height
- 12 1?2" Aerator height
- GROHE StarLight®
- 140° Swivel radius
- SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
- Temperature adjustment by turning of mixing valve on body
- GROHE Magnetic Docking guarantees easy retraction and smooth docking of the spray head back to the starting position
- 7 13 ?16" Faucet reach
- GROHE QuickFix® rapid installation system; Pull-out laminar spray;1.75gpm;CALGreen compliant
- Stainless steel flex lines
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spray Type:
- Laminar