Grohe

Ladylux™ Single Handle Pull Out Sensor Kitchen Faucet in SuperSteel Infinity™

Part #G30313DC0  |  Manufacturer Part #30313DC0

Color/Finish:
SuperSteel Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Foot control: activation of water via contact
  • 14-3/4 in. Faucet height
  • 7-13/16 in. Aerator height
  • 8-5/16 in. Faucet reach
  • 360 degree Swivel radius
  • Solid brass body (001, DC1)

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: 6V

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Ladylux™

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Out, Sensor]

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Spout Height: 7-13/16 in

Spout Reach: 8-5/16 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No