0 items

Grohe Agira Lavatory Faucet

G20426

Color Finish

Starting at $142.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes metal pop-up drain

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
5-3/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
10-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday