0 items

Grohe Kensington® Lever Handle Pair

G18087

Color Finish

Starting at $162.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday