Grohe

Lineare Diverter Valve in StarLight® Chrome

Part #G29215001  |  Manufacturer Part #29215001

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLightchrome finish
  • Metal lever handle for 3 outlets: shower head/hand shower/tub spout
  • For use with 3-way diverter rough-in valves (29 902) or (29 903)
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29902 and 29903 Diverter Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Lineare

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 4-13/16 in

IAPMO Listed: No

Length: 2-1/4 in

Number of Handles: Single Handle

Product Type: Trim

Trim Only: Yes

Valve Body Material: Metal

Valve Body Style: 3-way

Valve Type: Diverter Valve

Width: 3-1/8 in