Pressure Balance Valve Trim with Single Lever Handle in Starlight Chrome
Lineare Pressure Balance Valve Trim with Single Lever Handle in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Lineare
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-9/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Length:
- 3-9/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Size:
- 3-9/16 in x 7-7/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/16 in