Two Handle Roman Tub Faucet with Handshower in StarLight® Chrome

You last purchased this on
 
GROHE

Lineare Two Handle Roman Tub Faucet with Handshower in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Lineare Two Handle Roman Tub Faucet with Handshower in StarLight® Chrome

  • Fast #
  • Part #G19577001
  • Item #7560640
  • Manufacturer Part #19577001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE StarLight®
  • 8 3 ?8" Spout reach
  • GROHE SilkMove®
  • OHM operating element
  • 79" Metal hose
  • Pre-assembled spout fixing
  • Sena Stick hand shower (28 034), 1.75gpm
  • 4 1?8" Aerator height
  • Bath inlet with mousseur;Diverter bath/shower; Flexible connection hoses; Connection for shower hose; Protected against backflow
  • Metal lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lineare
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
EPA Compliant:
Yes
Faucet Center Size:
6-1/10 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
5.3 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-5/8 in
IAPMO Listed -:
Yes
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
4-1/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-3/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
21-3/4 in