Lower Flange in Polished Chrome

You last purchased this on
 
GROHE

Geneva Lower Flange in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Lower Flange in Polished Chrome

  • Fast #
  • Part #G45906000
  • Item #1801991
  • Manufacturer Part #45906000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard Port.
  • RTFE Seats Standard.
  • Geneva Lower Flange for Roman Tub and Lavatory
  • Adjustable packing
  • Blow-out Proof Stem Design
  • Anti-Static Design
  • Trim Standard.
  • Stainless Steel.
  • API 6D Approved
  • Removable stop plate and locking device
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Geneva
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Escutcheon
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Brass
NSF Certified:
Yes