0 items

Grohe Rotaflex Metal Shower Hose

G28417

Color Finish

Starting at $87.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist Free
  • Twist free

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Rotaflex
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Depth
14 in
Height
8 in
IAPMO Listed
No
Length
59 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday