1-Hole Pull-Down High Arc Kitchen Faucet with Single Lever Handle and 2-Function Locking Sprayer in SuperSteel Infinity
Minta 1-Hole Pull-Down High Arc Kitchen Faucet with Single Lever Handle and 2-Function Locking Sprayer in SuperSteel Infinity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerator height of 8-9/16"
- Faucet height of 15-1/8"
- GROHE SilkMove®
- Rapid installation system from the top
- Battery supply 6V lithium-battery, type CR-P2; CE approved; indication of battery status through different pulses of water; safety shutdown circuit (when battery is nearly empty)
- GrohTherm® micro (34 507): thermostatic scalding protection; GROHE TurboStat® element; built-in non-return valves; dirt strainers; connection set; max pressure differential 5:1; minimum recommended pressure 15 PSI
- Flexible connection hoses
- Swivel 360°
- Automatic safety stop after 60 second (factory set)
- SpeedClean® anti-lime system
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Minta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-11/16 in
- Spout Reach:
- 8-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No