GROHE

Minta Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

Part #G31378DC3  |  Manufacturer Part #31378DC3

Color/Finish:
SuperSteel Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 14-15/16 in. Faucet height
  • 8-9/16 in. Faucet reach
  • 360 degree Swivel radius
  • Single-lever sink mixer
  • Dual spray with push button lock: switches from regular water flow to spray
  • Flexible connection hoses
  • Rapid installation system

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Minta

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-15/16 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-5/16 in

Spout Reach: 8-3/4 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No