GROHE® 1/2 in. MNPT Pressure Balancing Valve

G2927000

Manufacturer Part #: 29273000

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • NPT male threads: 1/2"
  • Threaded union: 1/2"

SPECIFICATIONS

ADA Compliant
No
End Connection 2
MNPT
End Connections
MNPT
Flow Rate
1.8 gpm
IAPMO Listed
No
Number of Handles
Single Handle
Type
G29273000
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday