Movario® Hand Shower Holder in Antique Bronze

Part #G28403ZB0  |  Item #3449982  |  Manufacturer Part #28403ZB0

Color/Finish:
Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Movario®

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Faucet Height: 1-11/16 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Height: 1-11/16 in

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No