Movario® Hand Shower Holder in StarLight Chrome

Part #G28401000  |  Item #1947255  |  Manufacturer Part #28401000

$ 92.40 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Allows handshower angle adjustment
  • Fits any shower hose

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Movario®

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 5 in

EPA Compliant: No

Faucet Height: 3 in

Faucet Material: Plastic

Faucet Mount: Universal Mount

Height: 3 in

Hose Included: No

IAPMO Listed: No

Length: 5 in

MA Approved: No

Material: Plastic

NSF Certified: Yes

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 3 in