Multi Function Champagne, Massage, Normal, Rain and Jet Showerhead in StarLight Chrome
Movario Multi Function Champagne, Massage, Normal, Rain and Jet Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 2.5gpm
- Euro style with gray bellows
- 1/2 in. Female threads
- 5 Spray patterns
- 3-15/16 in. Face
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Movario
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-15/16 in
- Diameter:
- 3-15/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- FPT, FNPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed -:
- No
- Length:
- 3-15/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 3-15/16 in x 3-15/16 in
- Spray Type:
- Champagne, Massage, Normal, Rain, Jet
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in