GROHE® Movario® Shower Arm in Oil Rubbed Bronze

G28535ZB0

Manufacturer Part #: 28535ZB0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Cast brass
  • NPT female threads: 1/2"

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
Movario®
End Connections
NPT Female
Faucet Mount
Wall Mount
Faucet Part Type
Shower Arm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
5-11/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday