Movario Shower Arm Polished Chrome

Part #G28535000  |  Item #1947243  |  Manufacturer Part #28535000

$ 193.90 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Cast brass
  • NPT female threads: 1/2"
  • 6" Shower Arm

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Movario

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 6 in

MA Approved: No

NSF Certified: Yes

WaterSense Labeled: No