Wall Union with Holder FNPT Connection Infinity Brushed Nickel

You last purchased this on
 
GROHE

Movario Wall Union with Holder FNPT Connection Infinity Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Movario Wall Union with Holder FNPT Connection Infinity Brushed Nickel

  • Fast #
  • Part #G28484EN0
  • Item #2435202
  • Manufacturer Part #28484EN0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1?2" NPT threads
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Movario
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
3-11/16 in
EPA Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-11/16 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
Yes
Size:
3-11/16 in x 2-9/16 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-9/16 in