Hand Shower Wall Union in Antique Bronze
Movario® Hand Shower Wall Union in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT threads
- Check valve included to prevent backflow
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Pause Control:
- No
- Size:
- 2-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in