Wall Union/Holder With Non Return Valve In Starlight Chrome
Movario Wall Union/Holder With Non Return Valve In Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2476-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT threads
- German quality and precision engineering
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Movario
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 3-11/16 in
- Diameter:
- 2-9/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Faucet Connection:
- FNPT, MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-11/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Mount Type:
- Wall
- NSF Certified:
- No
- Product Type:
- Union
- Size:
- 3-11/16 in x 2-9/16 in
- Type:
- G28484000
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in
- cUPC Certified:
- Yes