Dual Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
New Tempesta Dual Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 2 Sprays: Rain, Jet
- Chrome - white spray face
- Brushed Nickel - charcoal spray face
- 4" Face
- Speed Clean® anti-lime system
- 1.75gpm (WaterSense)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 5-1/8 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6-1/8 in
- MA Approved -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 5-1/8 in x 3-15/16 in
- Spray Type:
- Rain, Jet
- WaterSense Labeled:
- Yes
- Width:
- 4 in