Dual Function Hand Shower in StarLight Chrome
New Tempesta Dual Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy reduces water consumption by up to 50 percent
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 2.0 gpm (WaterSense)
- 4 Spray patterns
- Comes in blister packaging
- 4 in. Face
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- Adjustable spray: GROHE Rain O2/Rain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 15/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 6 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/16 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 3-5/8 in
- Spray Type:
- Rain, Rain O2
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in