Dual Function Hand Shower in StarLight® Chrome

You last purchased this on
 
GROHE

New Tempesta Dual Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G2759810E
  • Item #7561081
  • Manufacturer Part #2759810E
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

New Tempesta Dual Function Hand Shower in StarLight® Chrome

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE EcoJoy™
  • GROHE DreamSpray®
  • GROHE StarLight®
  • 1.5gpm (WaterSense)
  • White spray face
  • 2 Sprays: Rain, Jet
  • 4" Face hand shower
  • Speed Clean® anti-lime system
  • 69" Plastic shower hose; Bar diameter 7?8"
  • 24" Shower bar
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
New Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
24-7/16 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
1.5 gpm
Height:
24-7/16 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
Yes
Length:
3-3/16 in
Pause Control:
No
Pressure - High:
15
Showerhead Function:
Dual
Size:
3-3/16 in
Slide Bar Height:
24-7/16 in
Spray Type:
Jet, Rain
WaterSense Labeled:
Yes
Width:
3-15/16 in