Multi Function Hand Shower in StarLight® Chrome

You last purchased this on
 
GROHE

New Tempesta Multi Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G27577002
  • Item #7561216
  • Manufacturer Part #27577002
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

New Tempesta Multi Function Hand Shower in StarLight® Chrome

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • 24" Shower bar
  • 4 Sprays: GROHE Rain O², Rain, Massage, Jet
  • 2.5gpm
  • White spray face
  • 4" Face hand shower
  • Bar diameter 7?8"
  • 69" Plastic shower hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
New Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-7/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-93/100 in
Hand Shower Flow Rate:
2.5 gpm
Height:
24 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
Yes
Length:
4-7/16 in
Pause Control:
No
Showerhead Function:
Multi
Size:
4-7/16 in
Slide Bar Height:
24-7/16 in
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
No
Width:
3-15/16 in