Hand Shower Hose in Moon White
Ondus® Hand Shower Hose in Moon White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Ondus®
- Color Finish Category:
- Whites
- Color Finish Name:
- Moon White
- Depth:
- 59 in
- EPA Compliant:
- No
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 59 in x 1/2 in
- WaterSense Labeled:
- No
- Width:
- 1/2 in