1.75 gpm 4-Function Wall Mount Pressure Balance Valve Bathtub and Shower Combo Faucet with Single Lever Handle in StarLight® Brushed Nickel
Parkfield 1.75 gpm 4-Function Wall Mount Pressure Balance Valve Bathtub and Shower Combo Faucet with Single Lever Handle in StarLight® Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Tempesta rustic shower head (26 045), 2.0 gpm
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- CaLGreen compliant
- 5-5/8 in. tubular shower arm (27 414)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Parkfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 7-11/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-9/50 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Massage, Rain, Wide
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-9/50 in