Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)
Parkfield Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Tempesta rustic shower head 2.0gpm (26 045)
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- CaLGreen compliant
- Tub spout (13 338)
- 5-5/8 in. tubular shower arm (27 414)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Parkfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-3/16 in
- Escutcheon Width:
- 7-3/16 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-5/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Diverter
- Spray Type:
- Jet, Massage, Rain, Wide
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/8 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes