Single Handle Multi Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

You last purchased this on
 
GROHE

Parkfield Single Handle Multi Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Parkfield Single Handle Multi Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G3504000A
  • Item #7627011
  • Manufacturer Part #3504000A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Tempesta rustic shower head 2.0gpm (26 045)
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • CaLGreen compliant
  • Tub spout (13 338)
  • 5-5/8 in. tubular shower arm (27 414)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Parkfield
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
Yes
Escutcheon Height:
7-3/16 in
Escutcheon Width:
7-3/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-5/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spout Type:
Diverter
Spray Type:
Jet, Massage, Rain, Wide
Trim Only:
Yes
Tub Spout Reach:
6-1/8 in
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes