GROHE
Parkfield 2.5 gpm Authentic Shower Faucet Combination Set in Starlight Brushed Nickel
Part #G35039EN0 | Item #4460980 | Manufacturer Part #35039EN0
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Showerhead: 2.0 gpm
- Tubular shower arm: 5-5/8"
- CaLGreen compliant
Specifications
ADA Compliant: Yes
Application: Residential
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Pressure Balance
Collection: Parkfield
Color Finish: StarLight® Brushed Nickel
Color Finish Category: Nickel Tones
EPA Compliant: Yes
Faucet Connection Size: 1/2 in
Faucet Part Type: Valve Trim
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2 gpm
Green: [Yes, WaterSense]
Handle Type: Lever
IAPMO Listed: No
MA Approved: Yes
NSF Certified: Yes
Number of Handles: Single Handle
Showerhead Flow Rate: 2.0 gpm
Showerhead Function: Dual
Trim Only: Yes
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: Yes