Pull-Down Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Parkfield Pull-Down Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Parkfield Pull-Down Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G30296000
  • Item #7107994
  • Manufacturer Part #30296000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE SilkMove for a lifetime of smooth operation
  • Single hole installation
  • 9-1/2 in. Faucet reach
  • 360 degree Swivel radius
  • 6-11/16 in. Aerator height
  • 13-11/16 in. Faucet height
  • Forward rotating lever to avoid backsplash interference
  • Single handle operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Parkfield
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
13-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Monoblock, Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7 in
Spout Reach:
7-3/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No