Single Handle Pull Down Kitchen Faucet with Two-Function Spray in SuperSteel Infinity™
Parkfield Single Handle Pull Down Kitchen Faucet with Two-Function Spray in SuperSteel Infinity™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel Spout
- Swivel area 360°
- Single hole installation
- Stainless steel flex lines
- Integrated non-return valve
- Automatic return to aerator
- Ball joint glideflex hose
- Pull-out Dual Spray Control - switches back and forth between regular flow and spray
- Quick installation system
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Parkfield
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 6-9/16 in
- Spout Height:
- 7-11/16 in
- Spout Reach:
- 8-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-9/16 in