Wall Spout (without Diverter) in Brushed Nickel
Parkfield Wall Spout (without Diverter) in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- 3 ?4" NPT inlet
- GROHE StarLight®
- 6 1 ?8" Spout reach
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Parkfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No