Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

You last purchased this on
 
GROHE

Parkfield Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Parkfield Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G2039000A
  • Item #7115725
  • Manufacturer Part #2039000A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Includes drain assembly
  • Metal lever handle
  • Stainless steel flex lines
  • Solid brass body
  • Quick installation system
  • Faucet height: 6-3/8"
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parkfield
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/16 in
Spout Reach:
5-1/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes