0 items

Grohe Plaster Guard in Starlight Chrome

G08224000

Color Finish

(Pricing is for StarLight® Chrome)

$56.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Plaster guard

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Grohe 34.434/34.485 Thermostatic Wax Cartridge
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday