2-1/8 x 3-3/4 in. Bathroom Sink Drain in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Universal 2-1/8 x 3-3/4 in. Bathroom Sink Drain in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 2-1/8 x 3-3/4 in. Bathroom Sink Drain in StarLight Brushed Nickel

  • Fast #
  • Part #G28957EN0
  • Item #3276580
  • Manufacturer Part #28957EN0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 150 PSI WSP
  • Full port
  • Starlight Chrome Bathroom Sink Drain
  • RTFE Seats
  • Anti-Static Design
  • Investment cast body
  • Live-Loaded Packing
  • Blow-out proof stem
  • 4" with Handle Standard (Lock-out Style)
  • Threaded NPT Ends (Socket Weld on Demand)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Strainer Diameter:
2-1/8 in
Tailpiece Length:
3-3/4 in
Tailpiece Style:
Straight
WaterSense Labeled:
No