Shower Bar in Starlight Polished Chrome
Power & Soul® Shower Bar in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Bar diameter 1"
- 36" Shower Bar
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Power & Soul®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Hand Shower Flow Rate:
- 1.2 gpm
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 47/50 in