0 items

Grohe Fairborn Pressure Balance Valve Trim with Single Lever Handle

G19949

Color Finish

Starting at $78.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
35015000 Grohsafe Rough-In Valve
CARB OTC LEED Compliant
No
Collection
Fairborn
Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-13/16 in
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday