0 items

Grohe Universal Pressure Balancing Rough-In Valve with Lever Handle

G47953

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
5-31/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-83/100 in
NSF Certified
No
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
1-97/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday