0 items

Grohe Parkfield™ Pressure Balancing Valve Shower Combination

G35040

Color Finish

Starting at $222.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • Showerhead: 2.0 gpm
  • Tubular shower arm: 5-5/8"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Parkfield™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday